11-IN. TO 18-IN. TELESCOPING SLIDER BRACKET

Item #: 0632795

Cat #: BB216TS

UPC: 782051386141

$ 26.03 EA
Company wide:
0 in stock
Documents & Guides
11-IN. TO 18-IN. TELESCOPING SLIDER BRACKET

Overview

11-IN. TO 18-IN. TELESCOPING SLIDER BRACKET
Also known as: 782051386141, BB216TS, BLIBB216TS

Specifications

Length: 11 in, 18 in
Material: Steel
Length: 11 in, 18 in
Material: Steel