Transformer, 250VA, 220/440/550 Primary Volt, 90/110 Secondary Volt

Item #: 0632767

Cat #: TB81003

UPC: 047503350225

Company wide:
0 in stock
Documents & Guides
250 VA, 1-Phase, 220/440/550 Primary Volts - 90/110 Secondary Volts, TB Series, Industrial Control Transformer

Overview

250 VA, 1-Phase, 220/440/550 Primary Volts - 90/110 Secondary Volts, TB Series, Industrial Control Transformer
Also known as: 047503350225, TB81003, ACMTB81003

Features & Benefits

  • Substitute new ICT TB250B011 or TB250B017C
  • Series parallel connecting links save time and costs
  • Mounting plate adapts to various mounting dimensions
  • Molded terminal blocks allow easy ring terminal installation
  • Optional secondary fuse kit available - PL112702

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Primary Voltage: 220/440/550, 230/460/575, 240/480/600
Secondary Voltage: 100/120, 90/110, 95/115
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 100/120, 90/110, 95/115
Volt Amps: 250
Primary Voltage: 220/440/550, 230/460/575, 240/480/600