Weatherproof Wire Conn, 62® Gray/Red, 100/Jar

Item #: 0632758

Cat #: 30-1262J

UPC: 783250756339

$ 1.14 EA
Company wide:
3,500 in stock
Documents & Guides
Wire Connector, Weatherproof Type, Color: Gray/Red, Wire Ranges: 18 - 10 AWG, Package of 100. For Interior and Exterior Copper-to-Copper Connections Exposed to Rain or Damp Conditions.

Overview

Wire Connector, Weatherproof Type, Color: Gray/Red, Wire Ranges: 18 - 10 AWG, Package of 100. For Interior and Exterior Copper-to-Copper Connections Exposed to Rain or Damp Conditions.

Designed specifically for above-grade, interior or exterior connections exposed to damp, wet or corrosive environments, WeatherProof Wire Connectors are the perfect twist-on solution for connections that require protection from the elements. The swept-wing design makes the connector easy and comfortable to apply, while the pre-filled, silicone-based sealant protects against moisture and corrosion, eliminating the need for heat-shrink or excessive taping. WeatherProof Wire Connectors feature tough, flame-retardant shells that withstand most rugged environmental extremes and are listed to UL 486G for use in damp or wet locations that are above ground.

Also known as: 783250756339, 30-1262J, IDE301262J

Specifications

Color: Red, Gray
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 18 - 8
Package Type: Jar
Color: Red, Gray
Standards: California Proposition 65
Package Type: Jar
Material: Copper
Allowable Gauge Range: 18 - 8