Weatherproof Wire Conn, 63® Gray/Dk Blue, 50/Jar

Item #: 0632582

Cat #: 30-1263J

UPC: 783250756377

$ 1.65 EA
Company wide:
1,400 in stock
Documents & Guides
Wire Connector, Weatherproof Type, Color: Gray/Dark Blue, Wire Ranges: 16 - 6 AWG, Package of 50. For Interior and Exterior Copper-to-Copper Connections Exposed to Rain or Damp Conditions.

Overview

Wire Connector, Weatherproof Type, Color: Gray/Dark Blue, Wire Ranges: 16 - 6 AWG, Package of 50. For Interior and Exterior Copper-to-Copper Connections Exposed to Rain or Damp Conditions.

Designed specifically for above-grade, interior or exterior connections exposed to damp, wet or corrosive environments, WeatherProof Wire Connectors are the perfect twist-on solution for connections that require protection from the elements. The swept-wing design makes the connector easy and comfortable to apply, while the pre-filled, silicone-based sealant protects against moisture and corrosion, eliminating the need for heat-shrink or excessive taping. WeatherProof Wire Connectors feature tough, flame-retardant shells that withstand most rugged environmental extremes and are listed to UL 486G for use in damp or wet locations that are above ground.

Also known as: 783250756377, 30-1263J, IDE301263J

Specifications

Color: Blue, Gray
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 16 - 6
Color: Blue, Gray
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 16 - 6