4" Square Junction Box, Depth: 2-1/2", Nail-On, Non-Metallic

Item #: 0632560

Cat #: PJ-32N

UPC: 085339990031

$ 6.62 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Square Junction Box, Depth: 2-1/2 Inch, Cubic Inches: 32.5, Speed Klamps, Nail-On, Non-Metallic

Overview

4 Inch Square Junction Box, Depth: 2-1/2 Inch, Cubic Inches: 32.5, Speed Klamps, Nail-On, Non-Metallic
Also known as: 085339990031, PJ-32N, ALLPJ32N

Specifications

Gangs: 1
Depth: 2 1/2 in
Mounting: Nail On
Cubic Inches: 32.500 in³
Gangs: 1
Mounting: Nail On
Depth: 2 1/2 in
Cubic Inches: 32.500 in³