ETN S20M60E07CUS64X General-Purpose

Item #: 0632556

Cat #: S20M60E07CUS64X

UPC: 786680100819

Company wide:
0 in stock
Documents & Guides
C-H S20M60E07CUS64X GENERAL-P

Overview

C-H S20M60E07CUS64X GENERAL-P
Also known as: 786680100819, S20M60E07CUS64X, CUTS20M60E07CUS64X

Specifications

Volt Amps: 7.500kVA
Primary Voltage: 240/480
Secondary Voltage: 600 Delta
IP/NEMA Rating: NEMA 4X
Volt Amps: 7.500kVA
Secondary Voltage: 600 Delta
Primary Voltage: 240/480
IP/NEMA Rating: NEMA 4X