Stackable Box, 13" x 24" x 12", Open Base, Polymer Concrete

Item #: 0632535

Cat #: PG1324BA12

UPC: 662037100384

$ 264.88 EA
Company wide:
2 in stock
Documents & Guides
Stackable Box, Concrete Gray, 13 Inch x 24 Inch x 12 Inch, Open Base, Precast Polymer Fiberglass Reinforced Material, Underground

Overview

Stackable Box, Concrete Gray, 13 Inch x 24 Inch x 12 Inch, Open Base, Precast Polymer Fiberglass Reinforced Material, Underground

Hubbell offers three distinct brands of underground enclosures. All three are built with the same attention to quality and performance that you know and expect from Hubbell. Each brand is made of adifferent base material. Our comprehensive product offering is tailored to ensure that your application requirements are met, no matter what. Based on your design style preference, Hubbell offers Quazite monolithic polymer concrete, Quazite® FRP fiberglass-reinforced polymer and PenCell HDPE enclosure products. All three brands offer superior performance and unique benefits.

Also known as: 662037100384, PG1324BA12, QUAPG1324BA12, Cristy box

Specifications

Material: Polymer Concrete
Height: 13 in
Depth: 24 in
Width: 12 in
Color: Gray
Material: Polymer Concrete
Depth: 24 in
Color: Gray
Height: 13 in
Width: 12 in