ETN S20N06P01PSS Encapsulated Trans

Item #: 0632529

Cat #: S20N06P01PSS

UPC: 786680099878

Company wide:
0 in stock
Documents & Guides
C-H S20N06P01PSS ENCAPSULATED

Overview

C-H S20N06P01PSS ENCAPSULATED
Also known as: 786680099878, S20N06P01PSS, CUTS20N06P01PSS

Specifications

Volt Amps: 1kVA
Primary Voltage: 240/480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 16/32
Volt Amps: 1kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 240/480
Secondary Voltage: 16/32