ETN Y48M34T45CU General-Purpose Enc

Item #: 0632509

Cat #: Y48M34T45CU

UPC: 786680099632

$ 18668.54 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M34T45CU GENERAL-PURPO

Overview

C-H Y48M34T45CU GENERAL-PURPO
Also known as: 786680099632, Y48M34T45CU, CUTY48M34T45CU

Specifications

Volt Amps: 45kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 231/400Y
Volt Amps: 45kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Secondary Voltage: 231/400Y