ETN Y48M37T45CUSS General-Purpose E

Item #: 0632508

Cat #: Y48M37T45CUSS

UPC: 786680099625

$ 25446.20 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M37T45CUSS GENERAL-PUR

Overview

C-H Y48M37T45CUSS GENERAL-PUR
Also known as: 786680099625, Y48M37T45CUSS, CUTY48M37T45CUSS

Specifications

Volt Amps: 45kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 220/380Y
Volt Amps: 45kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Secondary Voltage: 220/380Y