ETN Y48M28T45CUS6 General-Purpose E

Item #: 0632506

Cat #: Y48M28T45CUS6

UPC: 786680099595

$ 23753.78 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M28T45CUS6 GENERAL-PUR

Overview

C-H Y48M28T45CUS6 GENERAL-PUR
Also known as: 786680099595, Y48M28T45CUS6, CUTY48M28T45CUS6

Specifications

Volt Amps: 45kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R