ETN Y48M28T30S6 General-Purpose Enc

Item #: 0632492

Cat #: Y48M28T30S6

UPC: 786680099526

$ 14421.52 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M28T30S6 GENERAL-PURPO

Overview

C-H Y48M28T30S6 GENERAL-PURPO
Also known as: 786680099526, Y48M28T30S6, CUTY48M28T30S6

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 30kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y