ETN Y72M34T25X General-Purpose Enca

Item #: 0632490

Cat #: Y72M34T25X

UPC: 786680099496

$ 14669.00 EA
Company wide:
0 in stock
Documents & Guides
C-H Y72M34T25X GENERAL-PURPOS

Overview

C-H Y72M34T25X GENERAL-PURPOS
Also known as: 786680099496, Y72M34T25X, CUTY72M34T25X

Specifications

Volt Amps: 25kVA
Primary Voltage: 200
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 231/400Y
Volt Amps: 25kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 200
Secondary Voltage: 231/400Y