ETN Y48D24T15SS General-Purpose Enc

Item #: 0632489

Cat #: Y48D24T15SS

UPC: 786680099489

$ 7595.94 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D24T15SS GENERAL-PURPO

Overview

C-H Y48D24T15SS GENERAL-PURPO
Also known as: 786680099489, Y48D24T15SS, CUTY48D24T15SS

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 240 Delta
IP/NEMA Rating: NEMA 3R
Volt Amps: 15kVA
Secondary Voltage: 240 Delta
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R