ETN Y48D24T15 General-Purpose Encap

Item #: 0632485

Cat #: Y48D24T15

UPC: 786680099472

$ 4749.98 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D24T15 GENERAL-PURPOSE

Overview

C-H Y48D24T15 GENERAL-PURPOSE
Also known as: 786680099472, Y48D24T15, CUTY48D24T15

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 240 Delta
IP/NEMA Rating: NEMA 3R
Volt Amps: 15kVA
Secondary Voltage: 240 Delta
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R