ETN Y48D39T15CU General-Purpose Enc

Item #: 0632482

Cat #: Y48D39T15CU

UPC: 786680099465

$ 7831.45 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D39T15CU GENERAL-PURPO

Overview

C-H Y48D39T15CU GENERAL-PURPO
Also known as: 786680099465, Y48D39T15CU, CUTY48D39T15CU

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 400
IP/NEMA Rating: NEMA 3R
Volt Amps: 15kVA
Secondary Voltage: 400
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R