ETN Y57D47T15 General-Purpose Encap

Item #: 0632478

Cat #: Y57D47T15

UPC: 786680099458

$ 5464.46 EA
Company wide:
0 in stock
Documents & Guides
C-H Y57D47T15 GENERAL-PURPOSE

Overview

C-H Y57D47T15 GENERAL-PURPOSE
Also known as: 786680099458, Y57D47T15, CUTY57D47T15

Specifications

Volt Amps: 15kVA
Primary Voltage: 575
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 277/480Y
Volt Amps: 15kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 575
Secondary Voltage: 277/480Y