ETN V48M22T45NV General-Purpose Tra

Item #: 0632467

Cat #: V48M22T45NV

UPC: 786680098673

$ 12524.51 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M22T45NV GENERAL-PURPO

Overview

C-H V48M22T45NV GENERAL-PURPO
Also known as: 786680098673, V48M22T45NV, CUTV48M22T45NV

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120, 240 Delta
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120, 240 Delta