Milw 49-94-1415 Cutting Whl 14 X 3/

Item #: 0632454

Cat #: 49-94-1415

UPC: 045242218509

Call for price
Company wide:
0 in stock
A36p Type 1, Comprehensive Offering For General Purpose To Specialized High Performance Applications, Consistent Performance From Wheel To Wheel Through Superior Manufacturing Processes, Tested For Balance, Resulting In Smooth, Vibration Free Grinding And

Overview

A36p Type 1, Comprehensive Offering For General Purpose To Specialized High Performance Applications, Consistent Performance From Wheel To Wheel Through Superior Manufacturing Processes, Tested For Balance, Resulting In Smooth, Vibration Free Grinding And

The Milwaukee 49-94-1415 is a 14 in. x 3/32 in. x 1 in. Cut-off wheel (Type 1). Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 4-1/2 in. to 14 in., with arbor configurations of 7/8 in., 20 mm, 1 in. and 5/8 in. Milwaukee's abrasive offering is manufactured using three types of abrasive grains, aluminum oxide, silicon Carbide, and zirconia alumina, providing products for general purpose to specialized high performance applications.

Also known as: 045242218509, 49-94-1415, MIL49941415

Features & Benefits

  • 14 in. x 3/32 in. x 1 in.
  • A36P Type 1
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting

Specifications

No Specifications Available