ETN S48N11P16P General-Purpose Enca

Item #: 0632433

Cat #: S48N11P16P

UPC: 786680097560

$ 946.81 EA
Company wide:
0 in stock
C-H S48N11P16P GENERAL-PURPOS

Overview

C-H S48N11P16P GENERAL-PURPOS
Also known as: 786680097560, S48N11P16P, CUTS48N11P16P

Specifications

Volt Amps: 1.500kVA
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 480
Volt Amps: 1.500kVA
Type: Dry Type Transformer
Phase: 1
Primary Voltage: 480