ETN S44N25S15 General-Purpose Encap

Item #: 0632428

Cat #: S44N25S15

UPC: 786680097522

$ 3933.29 EA
Company wide:
0 in stock
Documents & Guides
C-H S44N25S15 GENERAL-PURPOSE

Overview

C-H S44N25S15 GENERAL-PURPOSE
Also known as: 786680097522, S44N25S15, CUTS44N25S15

Specifications

Volt Amps: 15kVA
Secondary Voltage: 220
Primary Voltage: 440
IP/NEMA Rating: NEMA 3R
Volt Amps: 15kVA
Primary Voltage: 440
Secondary Voltage: 220
IP/NEMA Rating: NEMA 3R