ETN S25N12S07CU General-Purpose Enc

Item #: 0632421

Cat #: S25N12S07CU

UPC: 786680097508

$ 3592.41 EA
Company wide:
0 in stock
Documents & Guides
C-H S25N12S07CU GENERAL-PURPO

Overview

C-H S25N12S07CU GENERAL-PURPO
Also known as: 786680097508, S25N12S07CU, CUTS25N12S07CU

Specifications

Volt Amps: 7.500kVA
Secondary Voltage: 120
Primary Voltage: 220
IP/NEMA Rating: NEMA 3R
Volt Amps: 7.500kVA
Primary Voltage: 220
Secondary Voltage: 120
IP/NEMA Rating: NEMA 3R