ETN S25N71S10CUSS4X General-Purpose

Item #: 0632371

Cat #: S25N71S10CUSS4X

UPC: 786680096396

Company wide:
0 in stock
Documents & Guides
C-H S25N71S10CUSS4X GENERAL-P

Overview

C-H S25N71S10CUSS4X GENERAL-P
Also known as: 786680096396, S25N71S10CUSS4X, CUTS25N71S10CUSS4X

Specifications

Volt Amps: 10kVA
Secondary Voltage: 110
Primary Voltage: 220
IP/NEMA Rating: NEMA 4X
Volt Amps: 10kVA
Primary Voltage: 220
Secondary Voltage: 110
IP/NEMA Rating: NEMA 4X