ETN C1500K3H Industrial Control Tra

Item #: 0632366

Cat #: C1500K3H

UPC: 786680096044

Company wide:
0 in stock
Documents & Guides
C-H C1500K3H INDUSTRIAL CONTR

Overview

C-H C1500K3H INDUSTRIAL CONTR
Also known as: 786680096044, C1500K3H, CUTC1500K3H

Specifications

Volt Amps: 1.500kVA
Type: Industrial Control Transformer
Secondary Voltage: 115
Primary Voltage: 208/230/460
Volt Amps: 1.500kVA
Secondary Voltage: 115
Type: Industrial Control Transformer
Primary Voltage: 208/230/460