
$ 135.09 EA
Company wide:
50
in stock
Documents & Guides
40 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 24V AC Coil.
Overview
40 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 24V AC Coil.
DP40C3P-F DP contactor provide outstanding performance in various HVAC application and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily accessible mounting holes.
Also known as: 662019751863, DP40C3P-F, ABBDP40C3PF
Specifications
| Poles: | 3 |
| Type: | Contactor, Definite Purpose |
| Volts AC Control: | 24 |
| Amps: | 40 |
| Volts AC: | 600 |
| Poles: | 3 |
| Volts AC Control: | 24 |
| Volts AC: | 600 |
| Type: | Contactor, Definite Purpose |
| Amps: | 40 |