ETN Y48M28T45S6 General-Purpose Enc

Item #: 0632340

Cat #: Y48M28T45S6

UPC: 786680095924

$ 15830.54 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M28T45S6 GENERAL-PURPO

Overview

C-H Y48M28T45S6 GENERAL-PURPO
Also known as: 786680095924, Y48M28T45S6, CUTY48M28T45S6

Specifications

Volt Amps: 45kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R