ETN Y24G37T06 General-Purpose Encap

Item #: 0632310

Cat #: Y24G37T06

UPC: 786680095849

$ 3637.91 EA
Company wide:
0 in stock
Documents & Guides
C-H Y24G37T06 GENERAL-PURPOSE

Overview

C-H Y24G37T06 GENERAL-PURPOSE
Also known as: 786680095849, Y24G37T06, CUTY24G37T06

Specifications

Volt Amps: 6kVA
Primary Voltage: 240
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 220/380Y
Volt Amps: 6kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 240
Secondary Voltage: 220/380Y