25W T8 Incandescent Lamp, Clear

Item #: 0632298

Cat #: S3908

UPC: 045923039089

Company wide:
0 in stock
25 Watt T8 Incandescent; Clear; 2500 Average rated hours; 190 Lumens; Intermediate Base; 130 Volt

Overview

25 Watt T8 Incandescent; Clear; 2500 Average rated hours; 190 Lumens; Intermediate Base; 130 Volt
Also known as: 045923039089, S3908, SATS3908

Specifications

Volts AC: 130
Wattage: 25
Color Rendering Index (CRI): 100
Shape: T8 (Tubular)
Lumens: 190
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Volts AC: 130
Color Rendering Index (CRI): 100
Lumens: 190
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Wattage: 25
Shape: T8 (Tubular)
Base: Intermediate Screw (E17)
Dimmable: Yes