Cove Heater, 1500 Watt, 240V, 5120 BTU

Item #: 0632283

Cat #: RCC15024C

UPC: 685360147406

$ 637.84 EA
Company wide:
0 in stock
Documents & Guides
Cove Heater, 1500 Watt, 240V, 5120 BTU, White, 118 Inch Length

Overview

Cove Heater, 1500 Watt, 240V, 5120 BTU, White, 118 Inch Length
Also known as: 685360147406, RCC15024C, QMKRCC15024C

Specifications

Wattage: 1500
Depth: 3 in
Mounting: Surface
Type: Cove
Length: 118 in
Color: White
Volts AC: 240
Height: 4 3/16 in
Weight: 13 lb
Amps: 6.200
Family / Style: RCC
Wattage: 1500
Mounting: Surface
Length: 118 in
Volts AC: 240
Weight: 13 lb
Family / Style: RCC
Depth: 3 in
Type: Cove
Color: White
Height: 4 3/16 in
Amps: 6.200