4 INCH CONN,SSCREW,EMT,DC

Item #: 0632274

Cat #: TC-2210-SC

UPC: 785991437768

$ 182.10 EA
Company wide:
0 in stock
Documents & Guides
Connector Set Screw, Conduit Size 4 Inches, Length TC221 Series 3-47/64 Inches TC821 Series 3-53/64 Inch, Width 5-1/16 Inch, Die Cast Zinc

Overview

Connector Set Screw, Conduit Size 4 Inches, Length TC221 Series 3-47/64 Inches TC821 Series 3-53/64 Inch, Width 5-1/16 Inch, Die Cast Zinc
Also known as: 785991437768, TC-2210-SC, THBTC2210SC

Specifications

Material: Zinc
Diameter: 4 in
Insulation: Non-Insulated
Material: Zinc
Insulation: Non-Insulated
Diameter: 4 in