480V 5HP UL OPTIMIZED REACTOR

Item #: 0632228

Cat #: KDRULA3L

UPC:

Company wide:
0 in stock
Documents & Guides
480V 5HP UL OPTIMIZED REACTOR

Overview

480V 5HP UL OPTIMIZED REACTOR
Also known as: KDRULA3L, TCIKDRULA3L

Specifications

Volts AC: 480
Volts AC: 480