Breaker, 20A, 240VAC, 3P, Bolt On, 22kAIC

Item #: 0632207

Cat #: THHQB32020

UPC: 783164118568

$ 462.66 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 20 Amp, 240 Volt AC, 3-Pole, 22 kAIC, Bolt On

Overview

Breaker, 20 Amp, 240 Volt AC, 3-Pole, 22 kAIC, Bolt On
Also known as: 783164118568, THHQB32020, ABBTHHQB32020

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 20
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On