ETN S39N12S10XSS General-Purpose En

Item #: 0632201

Cat #: S39N12S10XSS

UPC: 786680094194

$ 5664.03 EA
Company wide:
0 in stock
Documents & Guides
C-H S39N12S10XSS GENERAL-PURP

Overview

C-H S39N12S10XSS GENERAL-PURP
Also known as: 786680094194, S39N12S10XSS, CUTS39N12S10XSS

Specifications

Volt Amps: 10kVA
Secondary Voltage: 120
Primary Voltage: 400
IP/NEMA Rating: NEMA 3R
Volt Amps: 10kVA
Primary Voltage: 400
Secondary Voltage: 120
IP/NEMA Rating: NEMA 3R