ETN S45N12S07 General-Purpose Encap

Item #: 0632193

Cat #: S45N12S07

UPC: 786680094156

$ 2620.86 EA
Company wide:
0 in stock
Documents & Guides
C-H S45N12S07 GENERAL-PURPOSE

Overview

C-H S45N12S07 GENERAL-PURPOSE
Also known as: 786680094156, S45N12S07, CUTS45N12S07

Specifications

Volt Amps: 7.500kVA
Secondary Voltage: 120
Primary Voltage: 450
IP/NEMA Rating: NEMA 3R
Volt Amps: 7.500kVA
Primary Voltage: 450
Secondary Voltage: 120
IP/NEMA Rating: NEMA 3R