Stackable Box, 17" x 30" x 12", Open Base, Polymer Concrete

Item #: 0632164

Cat #: PG1730BA12

UPC: 662037100438

$ 336.59 EA
Company wide:
1 in stock
Documents & Guides
Stackable Box, Underground, (W) 17 Inch x (L) 30 Inch x (D) 12 Inch, Open Base, Precast Polymer Fiberglass Reinforced Concrete.

Overview

Stackable Box, Underground, (W) 17 Inch x (L) 30 Inch x (D) 12 Inch, Open Base, Precast Polymer Fiberglass Reinforced Concrete.
Also known as: 662037100438, PG1730BA12, QUAPG1730BA12

Specifications

Width: 17 in
Material: Polymer, Concrete
Depth: 12 in
Width: 17 in
Depth: 12 in
Material: Polymer, Concrete