ETN S27N12P02P General-Purpose Enca

Item #: 0632157

Cat #: S27N12P02P

UPC: 786680094088

$ 1124.77 EA
Company wide:
0 in stock
Documents & Guides
C-H S27N12P02P GENERAL-PURPOS

Overview

C-H S27N12P02P GENERAL-PURPOS
Also known as: 786680094088, S27N12P02P, CUTS27N12P02P

Specifications

Volt Amps: 2kVA
Secondary Voltage: 120
Primary Voltage: 277
IP/NEMA Rating: NEMA 3R
Volt Amps: 2kVA
Primary Voltage: 277
Secondary Voltage: 120
IP/NEMA Rating: NEMA 3R