ETN S10N06A01PSS General-Purpose En

Item #: 0632146

Cat #: S10N06A01PSS

UPC: 786680094064

$ 1019.45 EA
Company wide:
0 in stock
Documents & Guides
C-H S10N06A01PSS GENERAL-PURP

Overview

C-H S10N06A01PSS GENERAL-PURP
Also known as: 786680094064, S10N06A01PSS, CUTS10N06A01PSS

Specifications

Volt Amps: 1kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 120/240
Secondary Voltage: 16/32
Volt Amps: 1kVA
Primary Voltage: 120/240
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 16/32