OMNI D3220322/3P STR TC I/S PVC=B8777

Item #: 0632119

Cat #: D32203

UPC:

Company wide:
0 in stock
Documents & Guides
OMNI D32203 22/3P STR TC I/S PVC=B8777

Overview

OMNI D32203 22/3P STR TC I/S PVC=B8777
Also known as: D32203, OMND32203

Specifications

Conductors: 3 Pair
Volts AC: 300
Color: Black/Green
Gauge: 22 AWG
Shielding: Shielded
Conductors: 3 Pair
Color: Black/Green
Shielding: Shielded
Volts AC: 300
Gauge: 22 AWG