Galv Sc Wireway Sweep Elbow 6x6

Item #: 0631906

Cat #: 66 L SWEEPGV

UPC: 782051131093

$ 372.92 EA
Company wide:
0 in stock
Documents & Guides
Benc 66lsweepgv Galv Sc Wirew

Overview

Benc 66lsweepgv Galv Sc Wirew
Also known as: 782051131093, 66 L SWEEPGV, CIR66LSWEEPGV

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 90°
Height: 6 in
Width: 6 in
Color: Plain