Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Blue 50'

Item #: 0631896

Cat #: C6-115BU-50FB

UPC: 763474160792

$ 32.03 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 50 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 50 ft.
Also known as: 763474160792, C6-115BU-50FB, SIGC6115BU50FBS

Specifications

Gauge: 23 AWG
Color: Blue
Material: Copper
Conductors: 4 Pair
Length: 50 ft
Gauge: 23 AWG
Material: Copper
Length: 50 ft
Color: Blue
Conductors: 4 Pair