NEMA Full Voltage Non-reversing Starter

Item #: 0631850

Cat #: AN16TN0AC

UPC: 782114152836

$ 65391.60 EA
Company wide:
0 in stock
Documents & Guides
NEMA Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size 6, 3-pole, Interchangeable Heater Overload Relay, 540 Amp Rated, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil

Overview

NEMA Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size 6, 3-pole, Interchangeable Heater Overload Relay, 540 Amp Rated, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil

Eaton’s Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors. They have interchangeable heater packs and are available in four sizes for overload protection up to 900 hp, reducing the number of different contactor/overload relay combinations that have to be stocked. They also feature a full line of snap-on accessories common to both IEC and NEMA devices

Also known as: 782114152836, AN16TN0AC, CUTAN16TN0AC

Specifications

Family / Style: Freedom
Volts AC Control: 110/120
Size: 6
Amps: 540
Family / Style: Freedom
Size: 6
Volts AC Control: 110/120
Amps: 540