27.78x17.84 Fits 30.00x20.00

Item #: 0631827

Cat #: CSP3020

UPC: 783510123901

$ 388.82 EA
Company wide:
0 in stock
Panel, Swing-out 27.78x17.84, Bulletin Cwy (concept? Enclosure Accessories), Size/dims: Fits 30.00x20.00, Material/finish: Steel/ltgray

Overview

Panel, Swing-out 27.78x17.84, Bulletin Cwy (concept? Enclosure Accessories), Size/dims: Fits 30.00x20.00, Material/finish: Steel/ltgray

Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter CSPBADB and front-to-back adjustable rails for front-to-back adjustment.

Also known as: 783510123901, CSP3020, HOFCSP3020

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Width: 17.840 in
Height: 27.780 in
Color: White
Finish: Powder Coated
Height: 27.780 in
Material: Steel
Width: 17.840 in