ACSR (Aluminum Conductor Steel Reinforced) Wire

Item #: 0631773

Cat #: 4ACSRSWANATEX1000

UPC: 739373970718

Company wide:
0 in stock
Documents & Guides
ACSR (Aluminum Conductor Steel Reinforced) Wire, 4 AWG, Cable OD: 0.257"

Overview

ACSR (Aluminum Conductor Steel Reinforced) Wire, 4 AWG, Cable OD: 0.257"
Also known as: 739373970718, 4ACSRSWANATEX1000

Specifications

Gauge: 4 AWG
Color: Metallic
Length: 1000 ft
Material: Aluminum
Gauge: 4 AWG
Length: 1000 ft
Color: Metallic
Material: Aluminum