Main Terminal Box, Utility Pull Box, 400A, Aluminum, NEMA 3R, 120/240VAC

Item #: 0631751

Cat #: 1MTBE400R

UPC: 782113965413

$ 2046.49 EA
Company wide:
8 in stock
Documents & Guides
Main Terminal Box, Utility Pull Box, 400 Amp, Aluminum, NEMA 3R, Underground, Three-Wire, Single-Phase, Compression Lugs, 120/240 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Terminal Box, Utility Pull Box, 400 Amp, Aluminum, NEMA 3R, Underground, Three-Wire, Single-Phase, Compression Lugs, 120/240 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 782113965413, 1MTBE400R, CUT1MTBE400R

Specifications

Amps: 400
Volts AC: 120/240
Material: Aluminum
Type: Main Terminal Boxes
Amps: 400
Material: Aluminum
Volts AC: 120/240
Type: Main Terminal Boxes