Slide Dimmer, 1500W, Incandescent, Nova T, Light Almond

Item #: 0631731

Cat #: NT-1500-LA

UPC: 027557092708

$ 255.96 EA
Company wide:
0 in stock
Nova T Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Light Almond

Overview

Nova T Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Light Almond

Nova T Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/1500W inlight almond

Also known as: 027557092708, NT-1500-LA, LUTNT1500LA

Specifications

Color: Light Almond
Wattage: 1500
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Dimmable: Yes
Light Technology: Halogen
Family / Style: Nova T
Color: Light Almond
Type: Slide, Single-Pole
Mounting: Surface
Dimmable: Yes
Family / Style: Nova T
Wattage: 1500
Volts AC: 120
Poles: 1
Light Technology: Halogen