C-h Mb2040b200sd 200a Meter Bkr

Item #: 0631729

Cat #: MB2040B200SD

UPC: 782116287727

$ 2043.34 EA
Company wide:
0 in stock
Documents & Guides
Eaton's Meter Breakers Combine A Single Meter Socket And A Main Circuit Breakerand/or Loadcenter Into One Enclosure. Certain Utilities Will Specify A Meter Breaker Instead Of A Meter Socket And Loadcenter. The Meter Breaker Is Used Where Electricity Enters A Home Or Dwelling. The Utility Attaches A Meter In The Socketto Measure Power Consumption. The Loadcenter Portion Is Used To Distribute The Power Throughout The Home Using Various Circuits. Eaton Offers A Variety Of Designs To Meet Local Utility Specifications. Ul Listed., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton's Meter Breakers Combine A Single Meter Socket And A Main Circuit Breakerand/or Loadcenter Into One Enclosure. Certain Utilities Will Specify A Meter Breaker Instead Of A Meter Socket And Loadcenter. The Meter Breaker Is Used Where Electricity Enters A Home Or Dwelling. The Utility Attaches A Meter In The Socketto Measure Power Consumption. The Loadcenter Portion Is Used To Distribute The Power Throughout The Home Using Various Circuits. Eaton Offers A Variety Of Designs To Meet Local Utility Specifications. Ul Listed., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782116287727, MB2040B200SD, CUTMB2040B200SD

Specifications

Spaces: 20
Jaws: 5
Sockets: 1
Depth: 6.300 in
Width: 17.300 in
Length: 46.313 in
Spaces: 20
Sockets: 1
Width: 17.300 in
Jaws: 5
Depth: 6.300 in
Length: 46.313 in