Water Pump Pressure Switch, 20-40 PSI

Item #: 0631708

Cat #: CHWPS2040DL

UPC: 782116183869

$ 61.94 EA
Company wide:
3 in stock
Water Pump Pressure Switch. 20 - 40 PSI with Low Pressure Cut-off. 1-Phase, 115V AC, 1.5 Hp, 20 Amp / 230V AC, 2 Hp, 12 Amp. NEMA 1 Enclosed. Diaphragm Actuated. Plumbing Connection: 1/2" with 3/4" Nut.

Overview

Water Pump Pressure Switch. 20 - 40 PSI with Low Pressure Cut-off. 1-Phase, 115V AC, 1.5 Hp, 20 Amp / 230V AC, 2 Hp, 12 Amp. NEMA 1 Enclosed. Diaphragm Actuated. Plumbing Connection: 1/2" with 3/4" Nut.

Eaton pressure switch Catalog#:CHWPS2040DL Eaton pressure switch, Low pressure cut-off, Water pressure switch, NEMA 1, CH breaker, Single-phase, 20-40 PSI, 120/240V

Also known as: 782116183869, CHWPS2040DL, CUTCHWPS2040DL

Specifications

Type: Pressure Switch
IP/NEMA Rating: NEMA 1
Type: Pressure Switch
IP/NEMA Rating: NEMA 1