Cove Heater, 1050 Watt, 240V, 3583 BTU

Item #: 0631676

Cat #: RCC10524C

UPC: 685360147451

$ 480.93 EA
Company wide:
1 in stock
Documents & Guides
Cove Heater, 1050 Watt, 240V, 3583 BTU, White, 83 Inch Length

Overview

Cove Heater, 1050 Watt, 240V, 3583 BTU, White, 83 Inch Length

These Cove heaters by Qmark heat your room while remaining out of the way. They can be wall mounted, and provide gentle, clean heat all over your room.

Also known as: 685360147451, RCC10524C, QMKRCC10524C

Specifications

Depth: 3 in
Mounting: Surface
Length: 83 in
Type: Cove
Color: White
Volts AC: 240
Wattage: 1050
Height: 4 3/16 in
Weight: 9 lb
Amps: 4.400
Family / Style: RCC
Depth: 3 in
Length: 83 in
Color: White
Wattage: 1050
Weight: 9 lb
Family / Style: RCC
Mounting: Surface
Type: Cove
Volts AC: 240
Height: 4 3/16 in
Amps: 4.400