NEMA OPEN STR 1 PHASE SIZE 2 240V COIL

Item #: 0631501

Cat #: BN16GN0BB

UPC: 782114023273

$ 1876.69 EA
Company wide:
0 in stock
Documents & Guides
Eaton NEMA starter, Space SVG Starter, Ground fault, 240V Coil, Nema Size 0, 4-20 A

Overview

Eaton NEMA starter, Space SVG Starter, Ground fault, 240V Coil, Nema Size 0, 4-20 A

Fill

Also known as: 782114023273, BN16GN0BB, CUTBN16GN0BB

Specifications

Family / Style: Freedom
Type: Starter
Size: 2
Family / Style: Freedom
Size: 2
Type: Starter