22mm Selector Switch, Knob Type, Black, Modular

Item #: 0631479

Cat #: M2SSV1-10B

UPC: 320500301323

$ 19.51 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Knob Type, Non-illuminated, Black, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***For use in Vertically Mounted Enclosures*** ***Must add Contact Block Holder***

Overview

22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Knob Type, Non-illuminated, Black, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***For use in Vertically Mounted Enclosures*** ***Must add Contact Block Holder***

Modular Selector Switch - 2-Pos Maintained - Short handle - Black - Non-illuminated - Black plastic - No contact block

Also known as: 320500301323, M2SSV1-10B, ABBM2SSV110B

Specifications

Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Non-Illuminated, 2 Position, Maintained, Selector Switch
Color: Black
Family / Style: Modular
Type: Non-Illuminated, 2 Position, Maintained, Selector Switch
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Black